KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5

TE-CO| Zoro #: G0982502| Mfr #: 52824

$29.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Plunger
Ball Material: 440 Stainless Steel
Material: Steel Body (12L14)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0982502 Mfr #: 52824
Item: Ball PlungerBall Material: 440 Stainless Steel
Material: Steel Body (12L14)Ball Travel (In.): 0.093
Spring: 302/304 StainlessForce: 0.50 Initial, 1.25 Final
Body Length (In.): 11/32Function: Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Size (In.): 0.093End Force Initial (Lb.): 0.50
End Force Final (Lb.): 1.25Thread Size: #8-36
Body Width (In.): #8-36Finish: black oxide
Type: With Locking ElementBody: Black Oxide
Country of Origin (subject to change): United States

Description

Plunger, Ball, Steel, Black Oxide Body, Ball Material 404 Stainless Steel, 302/304 Stainless, Body Width #8-36 In, Body Length 11/32 In, Ball Size 0.093 In, Ball Travel 0.093 In, #8-36, 0.50 Initial, 10.25 Final, Function Smallest And Lightest Spring Loaded Devise, Side Tolerant, Controlled End Forces, Package Quantity 5

Reviews