Shop TE-CO

Plunger, Spring, SS, No 8-32, 5/8, PK5

  • Mfr # 53203

  • Zoro # G2249143


product price: 
$
37.19
/pk of 5, $7.44/ea

Key Features

Type
With Locking Element
Plunger
303 Stainless Steel
Plunger Travel (In.)
0.093
Plunger Dia. (In.)
0.070
Finish
303 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53203
Zoro #
G2249143
UPC #
-
Country of Origin
United States
Type
With Locking Element
Item
Spring Plunger
Plunger
303 Stainless Steel
Plunger Travel (In.)
0.093
Finish
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Spring
302/304 Stainless
End Force Initial (Lb.)
2.70
End Force Final (Lb.)
7.30
Material
303 Stainless Steel
Force
2.70 intial, 7.30 Final
Plunger Material
Stainless Steel
Initial Nose Force
2.7 lbf
Thread
Fully Threaded
Retractable
No
Plunger Projection
0.093 in
Thread-Locking Element Included
Yes
Final Nose Force
7.3 lbf
Application
Often Used To Raise or Eject Parts
Body Material
Stainless Steel
Nose Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Body Material Grade
303
Plunger Material Grade
303
Thread Pitch
0.03 in
Plunger Finish
Uncoated

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.093 in, Mounting Type Hex Socket Drive, Body Length 0.625 in, Final Nose Force 7.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.7 lbf, Overall Length 0.718 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.