SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plunger, Spring, SS, #8-32, 5/8, PK5

TE-CO| Zoro #: G2280591| Mfr #: 53302

$53.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: 303 Stainless SteelSpring: 302/304 StainlessBody Length (In.): 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280591 Mfr #: 53302
Material: 303 Stainless SteelSpring: 302/304 Stainless
Body Length (In.): 5/8Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Final (Lb.): 2.30Ball Size (In.): -
Type: With Locking ElementBall Travel (In.): -
Item: Spring PlungerForce: 0.70 Initial, 2.30 Final
Finish: 303 Stainless SteelPlunger: 303 Stainless Steel
Plunger Dia. (In.): 0.070Thread Size: #8-32
Plunger Travel (In.): 0.093Body Width (In.): #8-32
End Force Initial (Lb.): 0.70Country of Origin (subject to change): United States

Description

Plunger, Spring, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304 Stainless, Body Width #8-32 In, Body Length 5/8 In, Plunger Dia (In) 0.07, Plunger Travel 0.093 In, #8-32, 0.70 Initial, 2.30 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts, Package Quantity 5

Reviews