BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plunger, Spring, SS, #8-32, 7/16, PK5

TE-CO| Zoro #: G2228904| Mfr #: 53409

$36.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Length (In.): 7/16Finish: 303 Stainless SteelBall Travel (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228904 Mfr #: 53409
Body Length (In.): 7/16Finish: 303 Stainless Steel
Ball Travel (In.): -Spring: 302/304 Stainless
Item: Spring PlungerBody Width (In.): #8-32
Thread Size: #8-32Plunger Dia. (In.): 0.070
End Force Final (Lb.): 4.75End Force Initial (Lb.): 1.50
Ball Size (In.): -Force: 1.50 Initial, 4.75 Final
Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject PartsPlunger: 303 Stainless Steel
Plunger Travel (In.): 0.052Material: 303 Stainless Steel
Type: With Locking ElementCountry of Origin (subject to change): United States

Description

Plunger, Spring, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304 Stainless, Body Width #8-32 In, Body Length 7/16 In, Plunger Dia (In) 0.07, Plunger Travel 0.052 In, #8-32, 1.50 Initial, 4.75 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts, Package Quantity 5

Reviews