Shop TE-CO

Plunger, Spring, SS, No 8-32, 7/16, PK5

  • Mfr # 53509

  • Zoro # G2681411


product price: 
$
24.69
/pk of 5, $4.94/ea

Key Features

Type
With Locking Element
Material
303 Stainless Steel
End Force Initial (Lb.)
0.50
Plunger Dia. (In.)
0.070
Finish
303 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53509
Zoro #
G2681411
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.070
Body Width (In.)
#8-32
Body Length (In.)
7/16
Thread Size
#8-32
Thread Length
0.438 in
Body Length
0.438 in
Overall Length
0.49 in
Plunger Dia.
0.0700 in
Body Diameter
0.164 in
Plunger Width
0.07 in
Wire Rope Length
0.49 in
Length
0.49 in

Details

Type
With Locking Element
Item
Spring Plunger
Material
303 Stainless Steel
End Force Initial (Lb.)
0.50
Finish
303 Stainless Steel
Plunger Travel (In.)
0.052
Force
0.50 Initial, 1.50 Final
Plunger
303 Stainless Steel
End Force Final (Lb.)
1.50
Spring
302/304 Stainless
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Final Nose Force
1.5 lbf
Initial Nose Force
0.5 lbf
Thread-Locking Element Included
Yes
Plunger Projection
0.052 in
Thread
Fully Threaded
Retractable
No
Application
Often Used To Raise or Eject Parts
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Nose Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
303
Nose Shape
Standard
Plunger Finish
Uncoated
Thread Pitch
0.03 in
Body Finish
Uncoated
Retractability
Not Retractable
Measurement System
Inch
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & reviews