Shop TE-CO

Plunger, Spring, SS, No 8-36, 7/16, PK5

  • Mfr # 53401

  • Zoro # G0525524


product price: 
$
28.19
/pk 5, $5.64/ea

Key Features

Body Length (In.)
7/16
Material
303 Stainless Steel
Body Width (In.)
#8-36
Plunger Travel (In.)
0.052
Force
1.50 iniital, 4.75 Final
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53401
Zoro #
G0525524
UPC #
-
Country of Origin
United States
Material
303 Stainless Steel
Item
Spring Plunger
Plunger Travel (In.)
0.052
Force
1.50 iniital, 4.75 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Final (Lb.)
4.75
End Force Initial (Lb.)
1.50
Plunger
303 Stainless Steel
Type
With Locking Element
Finish
303 Stainless Steel
Spring
Stainless Steel
Plunger Projection
0.052 in
Application
Often Used To Raise or Eject Parts
Initial Nose Force
1.5 lbf
Retractable
No
Final Nose Force
4.75 lbf
Thread-Locking Element Included
Yes
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Thread
Fully Threaded
Nose Material
Stainless Steel
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Measurement System
Inch
Body Finish
Uncoated
Plunger Finish
Uncoated
Retractability
Not Retractable
Nose Shape
Standard
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.028 in

Description

Spring Plunger, Thread Size #8-36, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 4.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.