Shop TE-CO

Plunger, Spring, SS, No 8-36, 7/16, PK5

  • Mfr # 53501

  • Zoro # G2805984


product price: 
$
32.15
/pk 5, $6.43/ea

Key Features

Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.052
Type
With Locking Element
Finish
303 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53501
Zoro #
G2805984
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
#8-36
Plunger Dia. (In.)
0.070
Thread Size
#8-36
Body Length (In.)
7/16
Body Length
0.438 in
Plunger Dia.
0.0700 in
Thread Length
0.438 in
Overall Length
0.49 in
Plunger Width
0.07 in
Body Diameter
0.164 in
Wire Rope Length
0.49 in
Length
0.49 in

Details

Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.052
Type
With Locking Element
Finish
303 Stainless Steel
End Force Final (Lb.)
1.50
Plunger
303 Stainless Steel
Spring
302/304 Stainless
Item
Spring Plunger
End Force Initial (Lb.)
0.50
Force
0.50 Initial, 1.50 Final
Thread-Locking Element Included
Yes
Body Material
Stainless Steel
Plunger Projection
0.052 in
Retractable
No
Plunger Material
Stainless Steel
Application
Often Used To Raise or Eject Parts
Thread
Fully Threaded
Final Nose Force
1.5 lbf
Initial Nose Force
0.5 lbf
Nose Material
Stainless Steel
Plunger Finish
Uncoated
Measurement System
Inch
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Included
Body Finish
Uncoated
Plunger Material Grade
303
Body Material Grade
303
Thread Pitch
0.028 in
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size #8-36, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.