Shop TE-CO

Plunger, Spring, Steel, B/O, No 8-32, 7/16, PK5

  • Mfr # 52409

  • Zoro # G2162702


product price: 
$
24.39
/pk of 5, $4.88/ea

Key Features

Body Width (In.)
#8-32
End Force Final (Lb.)
4.75
Spring
302/304 Stainless
Plunger Dia. (In.)
0.070
Force
1.50 Initial, 4.75 Final
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52409
Zoro #
G2162702
UPC #
-
Country of Origin
United States
End Force Final (Lb.)
4.75
Spring
302/304 Stainless
Force
1.50 Initial, 4.75 Final
Item
Spring Plunger
Type
With Locking Element
End Force Initial (Lb.)
1.50
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
Steel
Body
Black Oxide
Plunger
Case Hardened Steel, Black Oxide
Plunger Travel (In.)
0.052
Finish
black oxide
Application
Often Used To Raise or Eject Parts
Thread-Locking Element Included
Yes
Plunger Finish
Black Oxide
Plunger Material
Steel
Plunger Projection
0.052 in
Body Material
Steel
Body Finish
Black Oxide
Retractable
No
Final Nose Force
4.75 lbf
Thread
Fully Threaded
Initial Nose Force
1.5 lbf
Nose Material
Steel
Plunger Material Grade
12L14
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.03 in
Retractability
Not Retractable
Measurement System
Inch
Nose Shape
Standard

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 4.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.