Shop TE-CO

Plunger, Spring W/Out Lock, No 8-32, 5/8, PK5

  • Mfr # 53302X

  • Zoro # G3371882


product price: 
$
33.29
/pk 5, $6.66/ea

Key Features

End Force Initial (Lb.)
0.70
Thread Size
#8-32
Body Width (In.)
#8-32
Plunger Travel (In.)
0.093
Force
0.70 Initial, 2.30 Final
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53302X
Zoro #
G3371882
UPC #
-
Country of Origin
United States
End Force Initial (Lb.)
0.70
Plunger Travel (In.)
0.093
Force
0.70 Initial, 2.30 Final
End Force Final (Lb.)
2.30
Type
Without Locking Element
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger
303 Stainless Steel
Material
303 Stainless Steel
Finish
303 Stainless Steel
Spring
302/304 Stainless
Item
Spring Plunger
Plunger Projection
0.093 in
Application
Often Used To Raise or Eject Parts
Thread
Fully Threaded
Initial Nose Force
0.7 lbf
Retractable
No
Plunger Material
Steel
Body Material
Stainless Steel
Thread-Locking Element Included
No
Final Nose Force
2.3 lbf
Nose Material
Steel
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Plunger Material Grade
12L14
Nose Shape
Standard
Plunger Finish
Zinc
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Uncoated
Thread Pitch
0.03 in
Body Material Grade
303

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.093 in, Mounting Type Hex Socket Drive, Body Length 0.625 in, Final Nose Force 2.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.7 lbf, Overall Length 0.718 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & reviews