Shop TE-CO

Plunger, Spring W/Out Lock, No 8-36, 7/16, PK5

  • Mfr # 52401X

  • Zoro # G3458253


product price: 
$
20.99
/pk 5, $4.20/ea

Key Features

Type
Without Locking Element
Plunger
440 Stainless Steel
Thread Size
#8-36
End Force Initial (Lb.)
1.50
Plunger Travel (In.)
0.052
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52401X
Zoro #
G3458253
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-36
Body Width (In.)
#8-36
Plunger Dia. (In.)
0.070
Body Length (In.)
7/16
Thread Length
0.438 in
Overall Length
0.49 in
Body Length
0.438 in
Plunger Dia.
0.0700 in
Body Diameter
0.164 in
Plunger Width
0.07 in
Wire Rope Length
0.49 in
Length
0.49 in

Details

Type
Without Locking Element
Plunger
440 Stainless Steel
End Force Initial (Lb.)
1.50
Plunger Travel (In.)
0.052
Finish
black oxide
Force
1.50 iniital, 4.75 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Spring
302/304 Stainless
Material
Steel Body (12L14)
Body
Black Oxide
Item
Spring Plunger
End Force Final (Lb.)
4.75
Plunger Finish
Black Oxide
Plunger Material
Steel
Final Nose Force
4.75 lbf
Plunger Projection
0.052 in
Thread
Fully Threaded
Application
Often Used To Raise or Eject Parts
Thread-Locking Element Included
No
Body Finish
Black Oxide
Body Material
Steel
Initial Nose Force
1.5 lbf
Retractable
No
Nose Material
Steel
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Retractability
Not Retractable
Nose Shape
Standard
Thread Pitch
0.028 in
Measurement System
Inch
Plunger Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size #8-36, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 4.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.