Shop TE-CO

Spring Plunger, Lgt End, No 8 Dx7/16 L, PK5

  • Mfr # 5270101

  • Zoro # G6323161


product price: 
$
21.19
/pk 5, $4.24/ea

Key Features

Plunger Travel (In.)
0.052
Type
With Locking Element
Thread Size
#8-36
End Force Initial (Lb.)
0.50
Plunger Dia. (In.)
0.070
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5270101
Zoro #
G6323161
UPC #
-
Country of Origin
United States
Plunger Travel (In.)
0.052
Type
With Locking Element
End Force Initial (Lb.)
0.50
Finish
zinc
End Force Final (Lb.)
1.50
Item
Spring Plunger
Plunger
Nylon
Material
Steel Body (12L14)
Spring
Stainless Steel
Force
Light
Retractable
No
Final Nose Force
1.5 lbf
Plunger Finish
Zinc
Plunger Projection
0.052 in
Thread-Locking Element Included
Yes
Plunger Material
Delrin
Initial Nose Force
0.5 lbf
Body Material
Steel
Thread
Fully Threaded
Body Finish
Zinc-Plated
Nose Material
Delrin
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.028 in
Body Material Grade
12L14
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch

Description

Spring Plunger, Thread Size #8-36, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.