Shop TE-CO

Spring Plunger, SS, No 8 D x 7/16 L, PK5

  • Mfr # 5352801

  • Zoro # G6318803


product price: 
$
28.39
/pk 5, $5.68/ea

Key Features

Body Length (In.)
7/16
Plunger Travel (In.)
0.052
Plunger Dia. (In.)
0.070
Plunger
Nylon
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5352801
Zoro #
G6318803
UPC #
-
Country of Origin
United States
Plunger Travel (In.)
0.052
Plunger
Nylon
Material
Stainless Steel
End Force Initial (Lb.)
0.50
Item
Spring Plunger
Type
With Locking Element
End Force Final (Lb.)
1.50
Finish
303 Stainless Steel
Spring
Stainless Steel
Final Nose Force
1.5 lbf
Body Material
Stainless Steel
Thread
Fully Threaded
Retractable
No
Initial Nose Force
0.5 lbf
Plunger Material
Delrin
Thread-Locking Element Included
Yes
Plunger Projection
0.052 in
Nose Material
Delrin
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Standard
Plunger Finish
Uncoated
Retractability
Not Retractable
Measurement System
Inch
Body Material Grade
303
Thread Pitch
0.03 in
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.