Shop TE-CO

Spring Plunger w/o Locking, No 8, 7/16, PK5

  • Mfr # 52509X01

  • Zoro # G6330746


product price: 
$
25.39
/pk of 5, $5.08/ea

Key Features

Plunger
Nylon
End Force Initial (Lb.)
1.50
Type
Without Locking Element
Plunger Dia. (In.)
0.070
End Force Final (Lb.)
4.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52509X01
Zoro #
G6330746
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.070
Thread Size
#8-32
Body Length (In.)
7/16
Body Width (In.)
0.164
Overall Length
0.49 in
Body Dia.
0.1640 in
Thread Length
0.438 in
Plunger Dia.
0.0700 in
Body Length
0.438 in
Plunger Width
0.07 in
Body Diameter
0.164 in
Wire Rope Length
0.49 in
Length
0.49 in

Details

Plunger
Nylon
End Force Initial (Lb.)
1.50
Type
Without Locking Element
End Force Final (Lb.)
4.75
Plunger Travel (In.)
0.052
Material
Steel
Finish
zinc
Item
Spring Plunger
Spring
Stainless Steel
Thread
Fully Threaded
Body Finish
Zinc-Plated
Retractable
No
Initial Nose Force
1.5 lbf
Body Material
Steel
Final Nose Force
4.75 lbf
Plunger Material
Delrin
Plunger Finish
Zinc
Plunger Projection
0.052 in
Thread-Locking Element Included
No
Nose Material
Delrin
Measurement System
Inch
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Standard
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.03 in

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 4.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.