Shop TE-CO

Spring Plunger w/o Locking, No 8, 7/16, PK5

  • Mfr # 52701X01

  • Zoro # G6330755


product price: 
$
19.59
/pk of 5, $3.92/ea

Key Features

End Force Final (Lb.)
1.50
End Force Initial (Lb.)
0.50
Finish
zinc
Material
Steel
Body Length (In.)
7/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52701X01
Zoro #
G6330755
UPC #
-
Country of Origin
United States
End Force Final (Lb.)
1.50
End Force Initial (Lb.)
0.50
Finish
zinc
Material
Steel
Type
Without Locking Element
Plunger
Nylon
Item
Spring Plunger
Plunger Travel (In.)
0.052
Spring
Stainless Steel
Plunger Projection
0.052 in
Thread-Locking Element Included
No
Body Finish
Zinc-Plated
Retractable
No
Plunger Finish
Zinc
Plunger Material
Delrin
Thread
Fully Threaded
Body Material
Steel
Final Nose Force
1.5 lbf
Initial Nose Force
0.5 lbf
Nose Material
Delrin
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Standard
Retractability
Not Retractable
Measurement System
Inch
Thread Pitch
0.028 in

Description

Spring Plunger, Thread Size #8-36, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.