Shop TE-CO

Spring Plunger w/o Locking, No 8, 7/16, PK5

  • Mfr # 52709X01

  • Zoro # G6330834


product price: 
$
25.19
/pk 5, $5.04/ea

Key Features

Plunger Travel (In.)
0.052
Plunger
Nylon
Thread Size
#8-32
Type
Without Locking Element
Plunger Dia. (In.)
0.070
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52709X01
Zoro #
G6330834
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Plunger Dia. (In.)
0.070
Body Length (In.)
7/16
Body Width (In.)
0.164
Overall Length
0.49 in
Body Dia.
0.1640 in
Body Length
0.438 in
Thread Length
0.438 in
Plunger Dia.
0.0700 in
Plunger Width
0.07 in
Body Diameter
0.164 in
Wire Rope Length
0.49 in
Length
0.49 in

Details

Plunger Travel (In.)
0.052
Plunger
Nylon
Type
Without Locking Element
Item
Spring Plunger
Material
Steel
Finish
zinc
End Force Initial (Lb.)
0.50
End Force Final (Lb.)
1.50
Spring
Stainless Steel
Plunger Projection
0.052 in
Body Finish
Zinc-Plated
Initial Nose Force
0.5 lbf
Plunger Material
Delrin
Thread-Locking Element Included
No
Retractable
No
Thread
Fully Threaded
Final Nose Force
1.5 lbf
Plunger Finish
Zinc
Body Material
Steel
Nose Material
Delrin
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Nose Shape
Standard
Thread Pitch
0.03 in
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Measurement System
Inch

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.