Shop TE CONNECTIVITY
See all product information
Create Account
Connector Contact, Crimp Termination Only, 12 AWG, Copper
Mfr # T2030012040-000
Zoro # G701037494
product price:Â
$
3.99
/ea
Sold in multiples of 16 for $63.84
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
12 AWG
Contact Material
Copper
Current Rating
16 A
Contact Type
Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2030012040-000
- Zoro #
- G701037494
- UPC #
- -
- Country of Origin
- China
- Item
- Connector Contact
- Termination Style
- Crimp Termination Only
- Contact Material
- Copper
- Current Rating
- 16 A
- Contact Type
- Pin
- Contact Finish
- Gold Plated
- Connector Terminates To
- Wire & Cable