This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2331416-1
- Zoro #
- G005995308
- UPC #
- -
- Country of Origin
- Unknown
Details
- Dust Proof
- No
- ESD Grounding Terminal
- Without
- Contact Current Rating
- 1 mA
- Mounting Angle
- Right Angle
- Contact Base Material
- Copper Alloy
- Configuration (Pole-Throw)
- Single Pole - Single Throw
- Actuator Style
- Lever
- Switch Contact Plating Material
- Silver
- Ganged
- No
- Operating Function
- Off (On)
- Leg Style
- Straight
- Process Sealed
- No
- Tactile
- No
- Actuator Material
- Thermoplastic
- Product Type
- Switch
- Number of Actuators
- 1
- Illuminated
- No
- Actuator Color
- Black