
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-171433-4
Zoro #
G805788841
UPC #
-
Country of Origin
Japan
Dimensions
Length
32.2 mm
Details
Item
Terminal Housing
Color
Yellow
Insulation Color
Bare
Insulation Material
None
Maximum Operating Temperature
105 Degrees C
Material
Nylon
Number of Contacts
6
Insulated
No
Max. Temp.
105°C
Hole Center to Center
9.2 mm
Terminal Type
Tab
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.