This item is Discontinued.

This item is Discontinued.
Sensor Cables / Actuator Cables M12-5Mr-1.0Sh M12-5Fs-Pvc (Discontinued)
Mfr #
T4162213005-002
Zoro #
G405904399
Country of Origin China
Category Sensor Cordsets & Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4162213005-002
- Zoro #
- G405904399
- UPC #
- -
- Country of Origin
- China
- Product Type
- Cable Assembly
- Jacket Color
- Black
- Housing Material
- GF Nylon
- Conductor Material
- Copper Alloy
- Insulation Material
- PVC
- Connector Type
- Plug/Receptacle
- Contact Current Rating
- 4A
- Keying
- A
- LED
- Without
- Cable Assembly Type
- M12 to M12
- Wire Color
- Brown, White, Blue, Black, Gray
- Shielded
- Yes
- Operating Voltage
- 60 VDC, 60 VAC
- Cable Exit Angle
- Right Angle
- Cable Type
- PVC
- Number of Positions
- 5
- Assembly Type
- Pigtail
- Cable Color
- Black
- Connector Color
- Blue
- Configuration
- Double-Ended
Dimensions
- Wire Size
- 22 AWG
- Cable Assembly Length
- 1000 mm
- Thread Size
- M12 x M12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.