1593285 Colorful Incentive Charts with Mini Stickers; Paw Prints

  • Mfr # 1593285
  • Zoro # G003694890
product price: 
$
27.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1593285
Zoro #
G003694890
UPC #
88231966715
Country of Origin
United States

Description

Colorful Incentive Charts with Mini Stickers, Paw Prints

Filling up a chart with stickers is a sure way to motivate young students. Label each chart with a task and a name. Then record the progress in homework, classroom assignments, attendance, good behavior, etc. 36 sheets. Each set Measures 5-1/4 x 6 inches and includes 528 coordinating mini stickers.

Specifications
  • Grade Level: Early Childhood-Elementary
  • Selling UOM: Set
  • Certifications: Not Applicable
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Size: 5-1/4 x 6 in
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews