Shop TEACHER CREATED RESOURCES
Create Account
2021137 4 x 12 ft. Better Than Paper; Black Stripes
- Mfr # 2021137
- Zoro # G603693064
product price:Â
$
82.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021137
- Zoro #
- G603693064
- UPC #
- 88231978947
- Country of Origin
- China
Description
This revolutionary Black & White Stripes non-woven fabric makes creating beautiful bulletin board backdrops quick and easy! The lightweight material is simple to hang-no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes. The durable write-on/wipe-off surface can be used again and again. Roll measures 4 x 12 feet.
Specifications- Color: Black Stripes
- Grade Level: Teacher-Parent Resources
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Size: 4 x 12 ft.
- Weight: 38 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.