Shop TEACHER CREATED RESOURCES
Create Account
2021615 Incentive Charts & Stickers - Confetti Set
- Mfr # 2021615
- Zoro # G503899535
product price:Â
$
31.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021615
- Zoro #
- G503899535
- UPC #
- 88231923459
- Country of Origin
- United States
Description
These charts have 7 columns to accommodate all 7 days of the week! Longer spaces for headings accommodate longer names for children and their tasks. The charts have the same overall dimensions, so they fit in the same space as other charts.36 sheets per pack Stickers are acid-free and lignin-free. Measures approx. 1/2" diameter.
Specifications- Grade Level: Grades K-12
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Size: 5 1/4 x 6 in.
- Country of Origin: United States
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.