This item is Discontinued.

This item is Discontinued.
Practice to Learn - Sight Words Grade K (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCR8208
- Zoro #
- G101243266
- UPC #
- 88231982081
- Country of Origin
- Mexico
Details
- Recommended Age
- 5-6 years
- Color
- Multi
- Includes
- 1 book
- Recommended Grade
- Grade K
- Material
- Paper
Description
Each vibrant book in this series includes a wide range of interesting activities designed to develop foundational skills. The activities are fun and motivate children to continue working and learning .The instructions are easy to follow, and the progressively challenging activities encourage children to extend their learning. Their compact 7" x 9" size is perfect for small hands. Beautifully illustrated in full color! 64 pages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.