Shop TEACHER CREATED RESOURCES
Create Account
TCR20328 34 x 44 in. Confetti 10-Pocket Chart
- Mfr # TCR20328
- Zoro # G203959928
product price:Â
$
47.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCR20328
- Zoro #
- G203959928
- UPC #
- 88231903284
- Country of Origin
- China
Description
This lightweight and durable Confetti pocket chart features a colorful design and hangs easily from sturdy, metal grommets.
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Size: 34" x 44"
- Grade: Birth - Adult
- Weight: 0.9375 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.