TCR32401 Learning at Home Grade 3 Plus Kit; Multi Color
- Mfr # TCR32401
- Zoro # G803990789
product price:Â
$
51.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCR32401
- Zoro #
- G803990789
- UPC #
- 882319012116
- Country of Origin
- China
Description
Designed to keep kids learning while away from school, these kits provide students with standards-based activities designed by teachers. The high-interest activities will keep students engaged and on track to ensure a successfulschool year.
Features- These kits provide students with standards-based activities designed by teachers
- Designed to keep kids learning while away from school
- Keep students engaged and on track to ensure a successful school year
- High-interest activities
- Home, basic, skills, learning, kits
- 4 books, 3 sets of flashcards
- Color: Multi Color
- Material: Paper
- Age Group: 8+ years
- Grade: Grade 3+
- Dimension: 11.25 x 8.25 x 4.00 in.
- Weight: 3.19 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.