TCR77513 Spot on Oh Happy Day Numbers Floor Markers; Vinyl
- Mfr # TCR77513
- Zoro # G603690940
product price:Â
$
31.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCR77513
- Zoro #
- G603690940
- UPC #
- 882319012680
- Country of Origin
- China
Description
Spot on oh happy day numbers floor markers help students quickly identify where to sit or stand while also getting practice with counting numerals. These vinyl floor markers stay on strong but can be removed easily and used again and again. The markers attach firmly to smooth, untextured floors and other surfaces. Great for social distancing.
Features- The floor markers attach firmly to vinyl, wood, smooth tile, gym floors, or other smooth surfaces
- The write-on/wipe-off surface is perfect for writing student names or numbers
- Material: Vinyl
- Grade: Grade PK Plus
- Age: 3 Plus Years
- Diameter: 4 in.
- Weight: 0.375 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.