TCR77539 Bright Circles Desktop Writng Spots Stickers

  • Mfr # TCR77539
  • Zoro # G104129093
product price: 
$
26.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCR77539
Zoro #
G104129093
UPC #
882319013595
Country of Origin
China

Description

Use the write-on/wipe-off surface to practice writing words, to work on math problems, or to jot down reminders or positive affirmations. The spots attach firmly to smooth, untextured surfaces. Remove protective backer before applying to surface. Removable and reusable.

Features
  • Bright Circles Desktop Writng Spots
  • 6 Colors Stickers
Specifications
  • Size: 10.5"
  • Weight: 0.4375 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews