Shop TECHFLEX
See all product information
Create Account
Braided Cable Sleeve, 5/8 in Inside Dia., 0.875 in Max Bundle Dia., 75 ft, Black
- Mfr # HWN0.63BK75
- Zoro # G1316716
product price:Â
$
43.15
/ea
Key Features
Inside Diameter
5/8 in
For Maximum Bundle Diameter
0.875 in
Wall Thickness
0.04 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWN0.63BK75
- Zoro #
- G1316716
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 5/8 in
- For Maximum Bundle Diameter
- 0.875 in
- Wall Thickness
- 0.04 in
- Length
- 75 ft
- For Minimum Bundle Diameter
- 0.313 in
Details
- Item
- Cable Sleeve
- Material of Construction
- Polyethylene Terephthalate
- Sleeve Construction
- Braided
- Color
- Black
- Description/Special Features
- Abrasion Resistant, Cut Resistant, Heavy Duty, UV Resistant
- Standards
- ABYC Certified, CSA Certified, RoHS, RU Certified
- Temp. Range
- -103 Degrees to 257 Degrees F
- Wire and Cable Sleeving Closure Type
- No Closure
- For Use With
- Cables, Chains, Hoses
- Closure Type
- No Closure
- Min. Operating Temperature
- -94 Degrees F
- Expandable
- Yes
- Max. Operating Temperature
- 257 Degrees F
- Wire Color
- Black
Description
Braided Sleeving, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 5/8 in, Wall Thickness 0.04 in, Color Black, Length 75 ft, Closure Type No Closure, For Use With Cables, Chains, Hoses, Description/Special Features Abrasion-Resistant, Cut-Resistant, Heavy Duty, UV-Resistant, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 0.875 in, For Minimum Bundle Diameter 0.313 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.