Shop TECHFLEX
See all product information
Create Account
Braided Cable Sleeve, 1-1/2 in Inside Dia., 2 in Max Bundle Dia., 50 ft, Polyethylene Terephthalate
- Mfr # HWN1.50BK50
- Zoro # G0728253
product price:Â
$
51.79
/ea
Key Features
Inside Diameter
1-1/2 in
For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWN1.50BK50
- Zoro #
- G0728253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1-1/2 in
- For Maximum Bundle Diameter
- 2 in
- Wall Thickness
- 0.04 in
- Length
- 50 ft
- For Minimum Bundle Diameter
- 0.75 in
Details
- Item
- Cable Sleeve
- Material of Construction
- Polyethylene Terephthalate
- Sleeve Construction
- Braided
- Color
- Black
- Temp. Range
- -103 Degrees to 257 Degrees F
- Description/Special Features
- Heavy Duty
- Wire and Cable Sleeving Closure Type
- No Closure
- Standards
- ABYC Certified, CSA Certified, RoHS, RU Certified
- For Use With
- Cables, Chains, Hoses
- Closure Type
- No Closure
- Properties
- Abrasion Resistant, Cut Resistant, UV Resistant
- Min. Operating Temperature
- -94 Degrees F
- Max. Operating Temperature
- 257 Degrees F
- Expandable
- Yes
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 1/2 in, Wall Thickness 0.04 in, Color Black, Length 50 ft, Closure Type No Closure, For Use With Cables, Chains, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.