Shop TECHFLEX
See all product information
Create Account
Braided Cable Sleeve, 5/16 in Inside Dia., 1/2 in Max Bundle Dia., 100 ft, Silver
- Mfr # CXN0.31SV
- Zoro # G0291188
product price:Â
$
52.29
/ea
Key Features
Inside Diameter
5/16 in
For Maximum Bundle Diameter
1/2 in
Sleeve Construction
Braided
Lbs / 100'
0.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXN0.31SV
- Zoro #
- G0291188
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 5/16 in
- For Maximum Bundle Diameter
- 1/2 in
- Length
- 100 ft
Details
- Item
- Cable Sleeve
- Sleeve Construction
- Braided
- Color
- Silver
- Lbs / 100'
- 0.36
Description
Chrome XC,Silver Mylar 5/16 In.,Sleeving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.