This item is Discontinued.

Techflex F6 Wrap Around Braided Cable Sleeving, 200', Polyethylene, Black F6N0.25-200-BLACK

This item is Discontinued.

Techflex F6

Wrap Around Braided Cable Sleeving, 200', Polyethylene, Black (Discontinued)

Mfr # F6N0.25-200-BLACK
Zoro # G304201537
Country of Origin China
Category Cable Sleeves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F6N0.25-200-BLACK
Zoro #
G304201537
UPC #
-
Country of Origin
China
Item
Wrap Around Braided Cable Sleeving
Material of Construction
Polyethylene
Color
Black
Temp. Range
94 Degrees F/-70 Degrees C to 257 Degrees F/125 Degrees C

Dimensions

Wall Thickness
0.025"
Length
200'

Description

Techflex F6 Wrap Around Braided Cable Sleeving is the ideal solution to protect wires, cables, wire harnesses where ease of installation is paramount. Made from halogen-free polyethylene terephthalate, this self-closing braided wire wrap is a high quality and easy to install necessity. With a self-closing 25% overlap, simply insert your wires and let the cable sleeve close in on itself, no clamps or zip ties required. This wrap around sleeving allows for easy access and installation while protecting your cables and wires as it is abrasion, chemical, and solvent resistant. RoHS, UL, and CSA complaint, these braided wire sleeves are popularly used in automotive, manufacturing, homes, and offices, amongst many others. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this self-closing braided wire wrap.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.