Shop TECHFLEX
See all product information
Create Account
Heat Shrink Tube, Heavy Wall, 2:1 I.D. Shrink Ratio, Black, 25 ft
- Mfr # H2D0.75BK25
- Zoro # G8064266
product price:Â
$
71.89
/ea
Key Features
Shrink Ratio
2:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
9.5mm
Material
Flexible Elastomer Polyolefin
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2D0.75BK25
- Zoro #
- G8064266
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Length
- 25 ft
Details
- Item
- Heat Shrink Tube
- Shrink Ratio
- 2:1
- Wall Type
- Heavy Wall
- Shrink Tubing I.D. After Shrinking
- 9.5mm
- Material
- Flexible Elastomer Polyolefin
- Color
- Black
- Min. Shrink Temp.
- 302 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 19.3 mm
Description
Diesel Resistant Shrink,2:1,3/4",Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.