Shop TECHFLEX
See all product information
Create Account
Cable Wrap, 1-1/2 in Inside Dia., 25 ft, Polyester, Black
- Mfr # F6Z1.50BK
- Zoro # G0294329
product price:Â
$
52.99
/ea
Key Features
Length
25 ft
Material of Construction
Polyester
Color
Black
Width
40mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6Z1.50BK
- Zoro #
- G0294329
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cable Wrap
- Material of Construction
- Polyester
- Color
- Black
Dimensions
- Inside Diameter
- 1-1/2 in
- Length
- 25 ft
- Width
- 40mm
Description
F6 FLAT 1-1/2 In.,Black Flat Cables Wrap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.