Shop TECHFLEX
See all product information
Create Account
Braided Cable Sleeve, 1/4 in Inside Dia., 5/16 in Max Bundle Dia., 25 ft, Green
Mfr # NXN0.25GN
Zoro # G0294161
product price:Â
$
43.79
/ea
Key Features
Inside Diameter
1/4 in
For Maximum Bundle Diameter
5/16 in
Sleeve Construction
Braided
Lbs / 100'
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXN0.25GN
- Zoro #
- G0294161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/4 in
- For Maximum Bundle Diameter
- 5/16 in
- Length
- 25 ft
Details
- Item
- Cable Sleeve
- Sleeve Construction
- Braided
- Color
- Green
- Lbs / 100'
- 0.5
Description
Nomex Braided Sleeving,1/4 In.,Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.