Shop TECHFLEX
See all product information
Create Account
Braided Cable Sleeve, 1/2 in Inside Dia., 1/2 in Max Bundle Dia., 75 ft, Fiberglass, Black
- Mfr # F6W0.50BK
- Zoro # G0293988
product price:Â
$
57.99
/ea
Key Features
Inside Diameter
1/2 in
For Maximum Bundle Diameter
1/2 in
Wall Thickness
0.03 in
Material of Construction
Fiberglass
Sleeve Construction
Braided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6W0.50BK
- Zoro #
- G0293988
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Sleeve
- Material of Construction
- Fiberglass
- Sleeve Construction
- Braided
- Color
- Black
- Wire and Cable Sleeving Closure Type
- Self Wrap
- Temp. Range
- -40 Degrees to 257 Degrees F
- For Use With
- Cables, Wires
- Standards
- ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified
- Closure Type
- Self Wrap
- Properties
- Abrasion Resistant
- Lbs / 100'
- 1.8
- Min. Operating Temperature
- -94 Degrees F
- Max. Operating Temperature
- 257 Degrees F
- Wire Color
- Black
- Compatible Product Type
- Cables, Wires
Dimensions
- Inside Diameter
- 1/2 in
- For Maximum Bundle Diameter
- 1/2 in
- Wall Thickness
- 0.03 in
- Length
- 75 ft
- For Minimum Bundle Diameter
- 0.313 in
Description
Cable Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/2 in, Wall Thickness 0.03 in, Color Black, Length 75 ft, Closure Type Self Wrap, For Use With Cables, Wires, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 0.5 in, For Minimum Bundle Diameter 0.313 in, Min. Operating Temperature -94 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.