Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.71 in I.D. Before Shrinking, Black, 100 ft

  • Mfr # H2N0.75BK
  • Zoro # G0957223
product price: 
$
49.89
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.24 in
Material
Polyolefin
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2N0.75BK
Zoro #
G0957223
UPC #
-
Country of Origin
Japan

Dimensions

Length
100 ft
Use with Wire Size
0.37 in to 0.71 in
Shrink Tubing Wall Thickness After Shrinking
0.01 in
Use With Wire Size
0.37 in to 0.71 in
Wall Thickness After Shrinking
0.01"
Shrunk Diameter
9.4mm
Fits Chest Size
Flame Retardant, Flexible

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.24 in
Material
Polyolefin
Color
Black
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
194 Degrees F
Features
Flame Retardant, Flexible
Shrink Tubing Material Type
Flexible
Max. Voltage
500V
Standards
Mil Spec 23053/8, UL Recognized
Flame Retardant
Yes
Shrink Tubing I.D. Before Shrinking
0.708 in
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Shrink Tubing Properties
Abrasion-Resistant, Fuel and Oil-Resistant, High Heat-Resistant
Dielectric Strength
500 V
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
275 Degrees F
Package Style
Cut to Length
Shop Spool
25'
Bulk Spool
100'
Lbs / 100'
2.58
I.D. After Shrinking
0.24 in
I.D. Before Shrinking
0.71 in
Shrink Tube Material Type
Flexible
Shell Material
Polyolefin
Wire Color
Black

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 0.37 in to 0.71 in, I.D. Before Shrinking 0.71 in, I.D. After Shrinking 0.24 in, Wall Thickness After Shrinking 0.01 In., Length 100 ft, Shrink Tubing Properties Abrasion-Resistant, Fuel and Oil-Resistant, High Heat-Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.