Sleeving, 1.000 In., 10 ft., Black

TECHFLEX| Zoro #: G2331664| Mfr #: FGN1.00BK10

$43.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire and Cable Sleeving Dia. Range: 1.000" to 1.630"
Description/Special Features: Extreme Temperature
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331664 Mfr #: FGN1.00BK10
Wire and Cable Sleeving Dia. Range: 1.000" to 1.630"Description/Special Features: Extreme Temperature
Color: BlackWire and Cable Sleeving Inside Dia.: 1.000"
Wire and Cable Sleeving Closure Type: No ClosureLength: 10 ft.
Expandable: YesWall Thickness: 0.057"
Temp. Range: -94 Degrees to 1200 Degrees FItem: Sleeving
Material of Construction: Resin Coated FiberglassWire and Cable Sleeving Item: Sleeving
Standards: UL RECOGNIZEDCountry of Origin (subject to change): Mexico

Description

Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable Yes, Length 10 ft., Wire and Cable Sleeving Dia. Range 1.000 In. to 1.630 In., Color Black, Wire and Cable Sleeving Inside Dia. 1.000 In., Material of Construction Resin Coated Fiberglass, Temp. Range -94 Degrees to 1200 Degrees F, Description/Special Features Extreme Temperature, Wall Thickness 0.057 In., Standards UL Recognized

Reviews