Sleeving, 1.130 In., 100 ft., Black

TECHFLEX| Zoro #: G1913335| Mfr #: DFN1.13BK100

$166.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Expandable: No
Description/Special Features: Harsh Environment
Temp. Range: -49 Degrees to 302 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913335 Mfr #: DFN1.13BK100
Expandable: NoDescription/Special Features: Harsh Environment
Temp. Range: -49 Degrees to 302 Degrees FWire and Cable Sleeving Inside Dia.: 1.130"
Wire and Cable Sleeving Item: SleevingStandards: MSHA,ISO 6945
Color: BlackLength: 100 ft.
Wire and Cable Sleeving Dia. Range: 1.000" to 1.130"Item: Sleeving
Material of Construction: Woven NylonWall Thickness: 0.090"
Wire and Cable Sleeving Closure Type: No ClosureCountry of Origin (subject to change): United States

Description

Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable No, Length 100 ft., Wire and Cable Sleeving Dia. Range 1.000 In. to 1.130 In., Color Black, Wire and Cable Sleeving Inside Dia. 1.130 In., Material of Construction Woven Nylon, Temp. Range -49 Degrees to 302 Degrees F, Description/Special Features Harsh Environment, Wall Thickness 0.090 In., Standards MSHA,ISO 6945

Reviews