KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeving, 2.500 In., 10 ft., Black

TECHFLEX| Zoro #: G2352691| Mfr #: DWN2.50BK10

$71.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire and Cable Sleeving Dia. Range: 2.250" to 2.500"
Description/Special Features: Harsh Environment
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2352691 Mfr #: DWN2.50BK10
Wire and Cable Sleeving Dia. Range: 2.250" to 2.500"Description/Special Features: Harsh Environment
Color: BlackWire and Cable Sleeving Inside Dia.: 2.500"
Wire and Cable Sleeving Closure Type: Hook and LoopLength: 10 ft.
Expandable: NoWall Thickness: 0.030"
Temp. Range: -49 Degrees to 302 Degrees FItem: Sleeving
Material of Construction: Ballistic NylonWire and Cable Sleeving Item: Sleeving
Standards: ISO 6945Country of Origin (subject to change): United States

Description

Sleeving, Wire and Cable Sleeving Closure Type Hook and Loop, Expandable No, Length 10 ft., Wire and Cable Sleeving Dia. Range 2.250 In. to 2.500 In., Color Black, Wire and Cable Sleeving Inside Dia. 2.500 In., Material of Construction Ballistic Nylon, Temp. Range -49 Degrees to 302 Degrees F, Description/Special Features Harsh Environment, Wall Thickness 0.030 In., Standards ISO 6945

Reviews