Braided Cable Wrap, 3 in Inside Dia., 3 in Max Bundle Dia., 25 ft, Fiberglass, Black
Mfr # WWN3.00BK25
Zoro # G1501726
product price:Â $396.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
3 in
For Maximum Bundle Diameter
3 in
Wall Thickness
0.04 in
Length
25 ft
Material of Construction
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWN3.00BK25
Zoro #
G1501726
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
3 in
For Maximum Bundle Diameter
3 in
Wall Thickness
0.04 in
Length
25 ft
For Minimum Bundle Diameter
2.5 in
Details
Item
Cable Wrap
Material of Construction
Fiberglass
Sleeve Construction
Braided
Color
Black
Temp. Range
-76 Degrees to 1000 Degrees F
Description/Special Features
Extreme Temperature Resistant, Heavy Duty
Standards
FED 191/5903
Wire and Cable Sleeving Closure Type
Hook and Loop
For Use With
Hoses
Closure Type
Hook-and-Loop
Properties
Abrasion Resistant, Cut Resistant
Min. Operating Temperature
-76 Degrees F
Expandable
No
Max. Operating Temperature
750 Degrees F
Description
Weld Wrap, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 750 Degrees F, Inside Diameter 3 in, Wall Thickness 0.04 in, Color Black, Length 25 ft, Closure Type Hook-and-Loop, For Use With Hoses, Description/Special Features Extreme Temperature-Resistant, Heavy Duty, Expandable No, Standards FED 191/5903, For Maximum Bundle Diameter 3 in, For Minimum Bundle Diameter 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.