Shop TECHNI MOBILI

RTA-1462-PN Techni Mobili Workstation with Cord Management and Storage - Pine

  • Mfr # RTA-1462-PN
  • Zoro # G503960686

product price: 
$
261.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTA-1462-PN
Zoro #
G503960686
UPC #
815764012684
Country of Origin
China

Description

Designer Computer Workstation with Storage. Constructed out of particle board with paper laminate surface and powder coated steel legs. This desk features a full width multi-compartment storage drawer to store all of your accessories and it even has enough space for a laptop or tablet. It also includes a back storage compartment for cord management with an easy up and down cover. Easy and ready to assemble.
  • Made of particle board with paper laminate surface in a Pine finish and white powder coated steel legs
  • Features a full width multi-compartment storage drawer for accessories
  • Also includes a back storage compartment for chord management with an easy up and down cover
  • Warrenty: 5 Year Limited Warranty
  • Material: MDF ; Steel
  • Length: 45
  • Width: 22
  • Height: 30
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.