RTA-2336-GRY Rotating Multi-Positional Modern Desk; Gray - 30 x 58 x 48.25 in.
- Mfr # RTA-2336-GRY
- Zoro # G403922852
product price:Â
$
291.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTA-2336-GRY
- Zoro #
- G403922852
- UPC #
- 815764014220
- Country of Origin
- China
Description
This Modern Techni Mobili Rotating Workstation offers just the right amount of desktop space needed for every task. Its unique design of rolling caster-equipped side table, pivots around a two-drawer cabinet. Customize the table to an L-Shape for corner areas, extend it for a more wider surface or close it for tighter spots. This space-saving nested desk is made of MDF panels with a moisture-resistant PVC laminate surface, supported by sturdy legs of powder-coated steel.
Features- 3 Customizable desk positions
- 2 Drawers
- Ergonomic workstation
- Multiple positions, allowing for additional workspace
- Color: Gray
- Material: MDF Panels with PVC Veneer Surface
- Overall Dimension: 30" H x 58" W x 48.25" D
- Weight: 106 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.