Shop TECHNI MOBILI
Create Account
RTA-KS40-RED Kids Gaming & Student Racer Chair with Wheels; Red - 35.25-39.25 x 22 x 21.25 in.
- Mfr # RTA-KS40-RED
- Zoro # G403779289
product price:Â
$
132.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTA-KS40-RED
- Zoro #
- G403779289
- UPC #
- 815764014541
- Country of Origin
- China
Description
The Techni Mobili Kids Racing Chair features an eye catching racer style design that will spruce up any environment. With the cool resemblance of a sport's car interior, let your child's imagination "race" as your kid swivels in superb comfort for gaming or homework. This ultimate computer gaming chair is made with synthetic TechniFlex upholstery and features a Pneumatic height adjustable seat, and a durable matching 5-star nylon base with matching dual non-marking 2" casters.
Features- Pneumatic height adjustable seat
- Non marking nylon casters
- Techni flex upholstery
- Racer style design
- Color: Red
- Size: 2"
- Material: Techni Flex PU Leather & Plastic
- Adjustable Seat Height: 15.75"-20"
- Dimension: 35.25"-39.25" H x 22" W x 21.25" D
- Maximum Weight Capacity: 130 lbs
- Weight: 22.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.