Shop TECHNI SPORT

RTA-TS220L-BK Warrior L-Shaped Gaming Desk; Black

  • Mfr # RTA-TS220L-BK

  • Zoro # G603901930


product price:  $359.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RTA-TS220L-BK
Zoro #
G603901930
UPC #
815764015616
Country of Origin
Unknown

Description

Elevate the productivity of your game with our Techni Sport Warrior L-shaped gaming desk. Maximize your floor space while being multitasking. It features two cup holders and headphone holder, easy to install either left or right side of the desk as per choice. The top surface and the two elevated and removable durable shelves are made with MDF panel, black carbon fiber like texture. Its frame is richly painted in matte silver color, made of heavy duty powder-coated steel structure. From gaming at your computer to managing daily work, this L-Shaped desk helps you get things done with ease.

Features
  • Desk top and shelves made with MDF panel, rich carbon fiber like texture
  • Matte silver color, heavy duty powder-coated steel structure
Specifications
  • Color: Black
  • Product Max Height: 35.25 in.
  • Product Max Width: 59 in.
  • Product Max Length: 63 in.
  • Product Min Height: 35.25 in.
  • Product Min Width: 59 in.
  • Product Min Length: 63 in.
  • Product Shelf Weight Capacity: 11 lbs
  • Weight: 100 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.