Shop TECHNICAL PRO

STUDIOPRO1 Professional Rackmount USB - SD Recording & Editing Deck

  • Mfr # STUDIOPRO1
  • Zoro # G904045746

product price: 
$
175.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUDIOPRO1
Zoro #
G904045746
UPC #
817802014339
Country of Origin
China

Description

In addition to its recording capabilities, the STUDIOPRO1 can also function as a hi-fi audio receiver. USB Flash Drives and SD Cards can be attached to play pre-selected input. To connect smartphones and other music storage devices, the STUDIOPRO1 also comes with a stand Aux (1/8") input.

Playback can be controlled via the STUDIOPRO1’s front-facing control panel which includes bass, treble, equalization, shuffle, repeat, and playback controls. An included remote control also allows you to control playback within a wireless range. For easy storage and equipment management, the STUDIOPRO1 also comes with a rack-mountable design.

Features
  • Technical Pro STUDIOPRO1 Bluetooth or USB to USB Recorder Burner w/EQ and Mic in
  • USB 2.0. USB and SD Inputs
  • Digital Display
  • Aux Inputs
  • The STUDIOPRO1 is a recording deck designed to give audio professionals the ability to capture everything from speeches and lectures, to live shows and music
  • To connect to audio systems, the STUDIOPRO1 comes with a standard RCA input port with an additional RCA output
  • Input can be recorded onto USB Flash Drives and SD Cards in standard .mp3 format for multi-platform compatibility
Specifications
  • Voltage: 110/220 v
  • Frequency Response: 20Hz-20KHz ±3dB
  • Dimension: 19.1'' L x 4.3'' W x 1.8'' H
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.