Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Technical Pro Technical Pro bluedeck2 Rack Mountable Bluetooth Audio Receiver bluedeck2

Technical Pro bluedeck2 Rack Mountable Bluetooth Audio Receiver (Discontinued)

  • Mfr # bluedeck2
  • Zoro # G803998280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
bluedeck2
Zoro #
G803998280
UPC #
817802012144
Country of Origin
China

Description

Specifications
  • Technical Pro Rack Mountable Bluetooth Audio Receiver
  • Bluetooth® compatibility allows for wireless connection to any A2DP stereo Bluetooth device including laptops, cell phones and MP3 Players
  • Features Bluetooth v2.0 with EDR
  • Bluetooth (2.4 GHz) technology
  • Bluetooth Range - 30 ft.
  • Inputs - 1/8 in. (MP3)
  • Outputs - RCA (2 Sets)
  • Bass, Treble and Volume controls
  • 1/8 in. Headphone output
  • Previous & Next Track, Play/Pause controls on front Panel
  • Bluetooth LED indicator
  • Voltage - 110V/220V switchable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.