This item is Discontinued.

This item is Discontinued.
Technical Pro RX113BT Receiver with Built in Equalizer (Discontinued)
Mfr #
RX113BT
Zoro #
G304028769
UPC # 817802016036
Country of Origin China
Category Automotive Audio & Video Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RX113BT
- Zoro #
- G304028769
- UPC #
- 817802016036
- Country of Origin
- China
Description
Features
- Dual 1/4" Mic inputs
- Removable ears
- Bass and treble controls
- Integrated radio tuner
- Digital display
- Voltage 110/220V
- Peak Power: 1500 Watts
- Mic Input: Dual with collude, echo, and treble controls
- Dimension: 19" L x 12.25" W x 4.75" H
- Weight: 15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov