Shop All Microphones
Technical Pro
Technical Pro wm1641 Professional UHF Quad Wireless Microphone System
Mfr # wm1641
Zoro # G803784821
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Technical Pro
- MFR # wm1641
- Zoro # G803784821
- UPC # 817802010294
- Country of Origin China
- Category Microphones
Description
Quad signal UHF high band
Polar Pattern: Dynamic Cardioid
Digital sound processing
Outputs: Individual XLR outputs per channel, one 1/4'' mixed output
Frequency range: 620MHz-683MHz
Frequency stability: +0.005%
Modulation mode: FM
Maximum deviation range: +25kHz with limiting compressor
Frequency Response: 40Hz-20kHz
Signal to noise ratio: 100dB
Total harmonic distortion: <0.5%
Audio dynamic range: 90dB
Service area: 200 ft
Comes with four handheld microphones
VU meter
LCD display with microphone frequency
Available in two different sets allowing you to use up to 8 microphones in one locationColor: BLACK Length: 19'' Height: 1.75'' Depth: 9.5''
Polar Pattern: Dynamic Cardioid
Digital sound processing
Outputs: Individual XLR outputs per channel, one 1/4'' mixed output
Frequency range: 620MHz-683MHz
Frequency stability: +0.005%
Modulation mode: FM
Maximum deviation range: +25kHz with limiting compressor
Frequency Response: 40Hz-20kHz
Signal to noise ratio: 100dB
Total harmonic distortion: <0.5%
Audio dynamic range: 90dB
Service area: 200 ft
Comes with four handheld microphones
VU meter
LCD display with microphone frequency
Available in two different sets allowing you to use up to 8 microphones in one location
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere 332 16 HP 340CCA Mower (ML-U1-CCAHR451)
- PKCELL PK Cell ZA10-6B Hearing Aid Battery 10; Pack of 6 (ZA10-6B)
- MONOPRICE Power Cord IEC 60320 C14 to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_6ft (27317)
- BATTERY CLERK AJC Duracell DURA12-7F Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191169)
- TECHNICAL PRO Technical ProWM13S200 Dual Wireless Microphone System (WM13S200)
- PYLE Microphone Stand (PMKSDT25)
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- PYLE Uhf Wireless Microphone System (PDWMU103)
- PYLE Plastic Retro Microphone (Black) (PDMICR42BK)
- MONOPRICE Workstream by Wireless Omni Directional USB Conference Room Mic and Sp (35521)
- PYLE Professional Dynamic Unidirectional Mic (PDMIC59)
- Technical Pro Microphones