This item is Discontinued.

Technical Pro Technical Pro xtreme1501 Carpeted 15 in. Powered Subwoofer xtreme1501

This item is Discontinued.

Technical Pro

Technical Pro xtreme1501 Carpeted 15 in. Powered Subwoofer (Discontinued)

Mfr # xtreme1501
Zoro # G803949732
UPC # 859789004347
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
xtreme1501
Zoro #
G803949732
UPC #
859789004347
Country of Origin
China

Description

The Technical Pro Xtreme-1501 15" Professional Powered Subwoofer erupts with power, and these subwoofers have great sound clarity. With a huge 90 Oz. Magnet and 1,500 watts of power, this sub will put out the most extreme bass around! This is a true all in one powered subwoofer because it has a built in amp to power the sub, and an additional (2) powered outputs, to power satellite speakers. The (2) powered outputs have a built in high pass filter. The benefits of the Technical Pro Xtreme series is that these enhance and ease any application by eliminating extra wiring, and not having to have any amplifiers. This sub is perfect whether you stack 4 of them for use in big wedding hall, or whether you just need one of them for use in smaller rooms. This is the newest creation from Technical Pro. The Xtreme15 replaces the Bass-15 but has been enhanced with a higher quality amp, better quality parts, and more accurate sound reproduction.
  • Inputs: RCA.
  • Outputs: Passive Sub output: RCA, Powered Satellite.
  • Outputs: 2 Banana, 2 Speakon.
  • Built in amplifier.
  • 1500 watts peak power.
  • Frequency response: 30Hz - 300Hz.
  • Woofer: 15", 90 oz. Magnet, 3'' Voice Coil.
  • Adjustable crossover control.
  • Switchable satellite high-pass filter.
  • Separate sub and satellite volume controls.
  • Impedance: 8 ohms.
  • Sensitivity: 102 ±2dB.
  • Perforated Steel Grill.
  • Stackable.
  • Single Pole Mount.
  • Reinforced Steel Corners.
  • 2 Integral carry handles.
  • Color: Black.
  • Dimensions: 22" L x 23" H x 17" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.