Shop TECHNOLOGY

T6D-50AM30AF18 18 in. Adapter 50A Male -30A Female Power Cord

  • Mfr # T6D-50AM30AF18
  • Zoro # G104006653

product price: 
$
36.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6D-50AM30AF18
Zoro #
G104006653
UPC #
24098503038
Country of Origin
China

Description

Surge guard 50am30af18 rv power cord adapter - 50 amp male 30 amp female, 18". Heavy duty adapter. Constructed of 100 percent copper.

Features
  • Heavy duty adapter
  • Constructed of 100 percent copper
Specifications
  • Male: 50A
  • Female: 30A
  • Length: 18"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.